Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 65mm I. D., 85mm O. D., 10mm W
Mfr # 658510SB
Zoro # G5920667
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 65 mm
- Outside Dia. 85 mm
- Lip Material Nitrile Rubber
- Design Code SB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 658510SB
- Zoro # G5920667
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 65 mm |
Outside Dia. | 85 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 65 mm |
Outside Diameter | 85 mm |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 65 mm, Outside Diameter 85 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- COXREELS NITRILE replacement o-ring kit, 7231-1-SE (7231-1-SEALKIT)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (194178.00)
- SKF SKF-6212 C3, Single Row Ball Brgs, 6212 C3 (6212 C3)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254210SC)
- DDS Shaft Seal, SC, 0.437in ID, Nitrile Rubber (IN11.1125.46.35SC)
- DDS Shaft Seal, 60 x 85 x 8 mm., Fluoro Rubber (608508TCV)
- DDS Shaft Seal, 72 x 100 x 10 mm., TC, Nitrile Rubber (7210010TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4569.8512.7SC)
- DDS Shaft Seal, 8 x 25 x 5 mm., TC, Nitrile Rubber (8258TC)
- Dds Shaft Seals & Adapters