Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 65mm I. D., 80mm O. D., 8mm W
Mfr # 65808TC
Zoro # G5920052
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 65 mm
- Outside Dia. 80 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 65808TC
- Zoro # G5920052
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 65 mm |
Outside Dia. | 80 mm |
Width | 8 mm |
Outside Diameter | 80 mm |
Overall Width | 8 mm |
Inside Diameter | 65 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 65 mm, Outside Diameter 80 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SF, 2-3/8" Bore (SF-2-3/8)
- PIX Belt, B Kevlar, 5/8 x 46 in. OC (B43K)
- BESTORQ 8M Timing Belts, 1040-8M-30 (1040-8M-30)
- IDEAL TRIDON Ideal 1/2 In. - 1-1/16 In. 67 All Stainless Steel Hose Clamp (6710553)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 10mm W (658010SC)
- DDS Shaft Seal, 19mm I. D., 30mm O. D., 6.5mm W (19306.5TCV)
- DDS Shaft Seal, TC, 120mm ID, Nitrile Rubber (12014015TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4563.512.7SC)
- DDS Shaft Seal, 30 x 38 x 4 mm., Nitrile Rubber (303804VG)
- DDS Shaft Seal, TCV, 22mm ID, Fluoro Rubber (224207TCV)
- DDS Shaft Seal, VG, 6mm ID, Nitrile Rubber (061203VG)
- Dds Motor Supplies