Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 65mm I. D., 80mm O. D., 10mm W
Mfr # 658010SB
Zoro # G5939092
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 65 mm
- Outside Dia. 80 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 658010SB
- Zoro # G5939092
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 65 mm |
Outside Dia. | 80 mm |
Width | 10 mm |
Outside Diameter | 80 mm |
Overall Width | 10 mm |
Inside Diameter | 65 mm |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 65 mm, Outside Diameter 80 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6201 2RS, Deep Groove BBear, Single Row 90Mm, 6201 2RS (6201 2RS)
- SKF SKF 6304 2RS C3, Single Row Ball Bearings (6304 2RS C3)
- CAMOZZI #6510 06-04, Male Connector, 3/8" OD X 1/4" NPT (6510 06-04)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/4" Male Jic, Straight (2403-06-04)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (16304.5TCN)
- DDS Shaft Seal, 25 x 52 x 8 mm., TC, Nitrile Rubber (25528TC)
- DDS Shaft Seal, 14 x 24 x 7 mm., Fluoro Rubber (142407TCV)
- DDS Shaft Seal, SCV, 1.125in ID, Fluoro Rubber (31.7547.626.35SCV)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7542.866.35TC)
- DDS Shaft Seal, 25 x 37 x 8 mm., TC, Nitrile Rubber (25378TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224707SC)
- Dds Motor Supplies