Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 65.08mm I. D., 88.9mm O. D.
Mfr # 65.0888.912.7TC
Zoro # G5940197
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 65.08 mm
- Outside Dia. 88.9 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 65.0888.912.7TC
- Zoro # G5940197
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 65.08 mm |
Outside Dia. | 88.9 mm |
Width | 12.7 mm |
Outside Diameter | 3.5 in |
Inside Diameter | 2.563 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 2.563 in, Outside Diameter 3.5 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 1922V846 (1922V846)
- NTN Tapered Roller Bearing Assy., 4T-30207 (30207)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-1/2-XB)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-24)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (12244.5SC)
- DDS Shaft Seal, 50mm I. D., 75mm O. D., 10mm W (507510SC)
- DDS Shaft Seal, SB, 205mm ID, Nitrile Rubber (20523015SB)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- DDS Shaft Seal, 80 x 105 x 13 mm., TC, Nitrile Rubber (8010513TC)
- DDS Shaft Seal, SC, 1.313in ID, Nitrile Rubber (33.3347.626.35SC)
- CR-SKF Type CRWA5 Small Bore Radial Shaft Seal, 7/8 in ID x 1-3/8 in OD x 1/4 in W, Nitrile Lip (8660)
- Dds Motor Supplies