Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 65 x 90 x 7 mm., Nitrile Rubber
Mfr # 659007TC
Zoro # G6130726
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 65 mm
- Outside Dia. 90 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 659007TC
- Zoro # G6130726
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 65 mm |
Outside Dia. | 90 mm |
Width | 7 mm |
Outside Diameter | 90 mm |
Inside Diameter | 65 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 65 mm, Outside Diameter 90 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (5663W-CE-100)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X04X04)
- VIBCO Electric Vibrator, 5.5/2.8 A, 230/460VAC, 3 Phase (2P-4500)
- DDS Shaft Seal, 65mm I. D., 90mm O. D., 12mm W (659012TB)
- DDS Shaft Seal, 14 x 20 x 3 mm., Nitrile Rubber (142003VG)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (307210SA)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253504TC)
- DDS Shaft Seal, 60 x 85 x 8 mm., Fluoro Rubber (608508TCV)
- DDS Shaft Seal, 35 x 52 x 8 mm., TC, Nitrile Rubber (355208TC)
- DDS Shaft Seal, SC, 0.312in ID, Nitrile Rubber (IN7.9315.873.96SC)
- Dds Motor Supplies