Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 65 x 80 x 8 mm., Nitrile Rubber
Mfr # 658008TC
Zoro # G6130769
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 65 mm
- Outside Dia. 80 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 658008TC
- Zoro # G6130769
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 65 mm |
Outside Dia. | 80 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 80 mm |
Inside Diameter | 65 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 65 mm, Outside Diameter 80 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector QS-10-6 (QS-10-6)
- BALDOR-RELIANCE Motor, 2 HP, 1750 rpm, 3-Phase (EM3157T-8)
- MAKITA PAD RUBBER 5" (MP743015-1)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/4" Male Pipe, 90 deg Elbow (2501-08-12-FG)
- DDS Shaft Seal, 130mm I. D., 200mm O. D. (13020012TC)
- DDS Shaft Seal, 45 x 62 x 10 mm., TCV, Fluoro Rubber (456210TCV)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405606TC)
- DDS Shaft Seal, 28 x 47 x 7 mm., Nitrile Rubber (284707TC)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (162807SC)
- DDS Shaft Seal, SB, 0.5in ID, Nitrile Rubber (IN12.722.226.35SB)
- DDS Shaft Seal, 45 x 65 x 7 mm., TC, Nitrile Rubber (45657TC)
- Dds Motor Supplies