Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 65 x 75 x 8 mm., Fluoro Rubber
Mfr # 657508TCV
Zoro # G6130778
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 65 mm
- Outside Dia. 75 mm
- Width 8 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 657508TCV
- Zoro # G6130778
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 65 mm |
Outside Dia. | 75 mm |
Width | 8 mm |
Inside Diameter | 65 mm |
Overall Width | 8 mm |
Outside Diameter | 75 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Seal Design | TC |
Number of Lips | 2 |
Case Coating | None |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 65 mm, Outside Diameter 75 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 50 Teeth, Length 18.8 In (1DHN8)
- CENTURY Pool Pump Motor, 3-Phase, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (H636)
- EATON Variable Freq Drive, 40 HP, 61A, 380-500VAC (DG1-34061FN-C21C)
- CHICAGO RAWHIDE Small Bore Seals, #31250 (31250)
- DDS Shaft Seal, SF, 35mm ID, Nitrile Rubber (355507SF)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142606TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162707TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405506TC)
- DDS Shaft Seal, 25 x 48 x 8 mm., TC, Nitrile Rubber (25488TC)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- DDS Shaft Seal, 100 x 125 x 12 mm., SCV, Fluoro Rubber (10012512SCV)
- Dds Motor Supplies