Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 63mm I. D., 90mm O. D., 10mm W
Mfr # 639010TC
Zoro # G5909607
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 63 mm
- Outside Dia. 90 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 639010TC
- Zoro # G5909607
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 63 mm |
Outside Dia. | 90 mm |
Width | 10 mm |
Outside Diameter | 90 mm |
Inside Diameter | 63 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 63 mm, Outside Diameter 90 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- DAYTON C115 V-Belt, 119" Outside Length, 7/8" Top Width, 1 Ribs (4FH88)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FP (6405-08-08)
- NSK NSK 6204 C3, 6200 Series Single Row Deep Groove Ball Bearing (6204 C3)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253807TC)
- DDS Shaft Seal, 40 x 52 x 7 mm., Fluoro Rubber (405207TCV)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405207SC)
- DDS Shaft Seal, 65 x 85 x 10 mm., TCV, Fluoro Rubber (658510TCV)
- DDS Shaft Seal, 55mm I. D., 65mm O. D., 10mm W (556510TC)
- DDS Shaft Seal, 40 x 62 x 10 mm., TC, Nitrile Rubber (406210TC)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305206SF)
- Dds Motor Supplies