Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 63mm I. D., 88mm O. D., 10mm W
Mfr # 638810SC
Zoro # G5924173
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 63 mm
- Outside Dia. 88 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 638810SC
- Zoro # G5924173
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 63 mm |
Outside Dia. | 88 mm |
Width | 10 mm |
Inside Diameter | 63 mm |
Outside Diameter | 88 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 63 mm, Outside Diameter 88 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23272MPG, Pressure Line, 3 micron, Outside-In (MF0060215)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 15 cfm, 400 psi (4ZM05)
- TITAN PRO Motor Dual Run Cap, 55/7.5 MFD, 370-440V (TRCFD5575)
- NSK NSK 6208CM, 6200 Series Single Row Deep Groove Ball Bearing (6208CM)
- DDS Shaft Seal, 49.21mm I. D., 79.37mm O. D. (49.2179.3712.7SB)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (IN38.157.157.93SC)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091603VG)
- DDS Shaft Seal, TCV, 16mm ID, Fluoro Rubber (163006TCV)
- DDS Shaft Seal, TC, 1.437in ID, Nitrile Rubber (IN36.5153.979.52TC)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35SC)
- DDS Shaft Seal, 18 x 35 x 7 mm., TC, Nitrile Rubber (18357TC)
- Dds Motor Supplies