Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 63.5mm I. D., 90.09mm O. D.
Mfr # 63.590.0911.11TC
Zoro # G5908609
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 63.5 mm
- Outside Dia. 90.09 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 63.590.0911.11TC
- Zoro # G5908609
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 63.5 mm |
Outside Dia. | 90.09 mm |
Width | 11.11 mm |
Inside Diameter | 2.5 in |
Overall Width | 0.438 in |
Outside Diameter | 3.547 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 2.5 in, Outside Diameter 3.547 in, Overall Width 0.438 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-41)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F713-50-B5-G)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/3 HP, 115V AC Voltage, 56 Frame (5KCR49SN3009)
- PIX V-Belt, Cogged 5/8 X 71 (5VX710)
- DDS Shaft Seal, 30 x 50 x 10 mm., TC, Nitrile Rubber (305010TC)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (449210TC)
- DDS Shaft Seal, 60 x 85 x 10 mm., TC, Nitrile Rubber (608510TC)
- DDS Shaft Seal, TCN, 1.5in ID, Nitrile Rubber (IN38.157.157.93TCN)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163006TC)
- DDS Shaft Seal, 70 x 90 x 10 mm., Nitrile Rubber (709010TC)
- DDS Shaft Seal, 30 x 62 x 10 mm., TC, Nitrile Rubber (306210TC)
- Dds Motor Supplies