Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 63.5mm I. D., 76.2mm O. D.
Mfr # 63.576.29.52TC
Zoro # G5930482
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 63.5 mm
- Outside Dia. 76.2 mm
- Width 9.52 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 63.576.29.52TC
- Zoro # G5930482
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 63.5 mm |
Outside Dia. | 76.2 mm |
Width | 9.52 mm |
Outside Diameter | 3 in |
Overall Width | 0.375 in |
Inside Diameter | 2.5 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 2.5 in, Outside Diameter 3 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Saving Valve, 8 Lpm (ZP2V-B5-07)
- SOLBERG Filter Silencer, 1 MNPT Out, 35 Max CFM, Paper Media (FS‐14‐100)
- FOSTER Straight-Thru Steel Plug, 1/4\u0022MPT (25MP)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 37in PL, T74 (370H150)
- DDS Shaft Seal, VG, 1.125in ID, Nitrile Rubber (31.7538.13.17VG)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 10mm W (658010SC)
- DDS Shaft Seal, 85 x 110 x 12 mm., Fluoro Rubber (8511012TCV)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8728.576.35SC)
- DDS Shaft Seal, 25 x 40 x 5 mm., TC, Nitrile Rubber (25405TC)
- DDS Shaft Seal, 20 x 42 x 8 mm., TC, Nitrile Rubber (20428TC)
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- Dds Motor Supplies