Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 62 x 90 x 10 mm., Nitrile Rubber
Mfr # 629010TC
Zoro # G6130839
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 62 mm
- Outside Dia. 90 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 629010TC
- Zoro # G6130839
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 62 mm |
Outside Dia. | 90 mm |
Width | 10 mm |
Outside Diameter | 90 mm |
Inside Diameter | 62 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 62 mm, Outside Diameter 90 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 210L050 (210L050)
- SKF USA Yoke Roller Crowned (361204 R)
- MANN FILTER PNEUMATIC FILTER ELEMENT (C11 100)
- ORS Ball Bearing, 25mm Bore, 52mm, Sealed (6205 2RS C3 G93)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629008TC)
- DDS Shaft Seal, TCV, 12mm ID, Fluoro Rubber (123205TCV)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456507TCN)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.89.52TC)
- DDS Shaft Seal, TC, 52mm ID, Nitrile Rubber (527515TC)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76SC)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (446207TC)
- Dds Motor Supplies