Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 62 x 80 x 8 mm., Nitrile Rubber
Mfr # 628008TC
Zoro # G6130881
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 62 mm
- Outside Dia. 80 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 628008TC
- Zoro # G6130881
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 62 mm |
Outside Dia. | 80 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 80 mm |
Inside Diameter | 62 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 62 mm, Outside Diameter 80 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCW8)
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 600 lb., 18 In (K2G10-24V-BR-18)
- GAST Rep Kit 6Am/8Va Rev/Nema Sp K281 (K281)
- BESTORQ 5M Timing Belts, 375-5M-15 (375-5M-15)
- DDS Shaft Seal, 22 x 40 x 10 mm., TC, Nitrile Rubber (224010TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224810SC)
- DDS Shaft Seal, 62mm I. D., 80mm O. D., 10mm W (628010SC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.866.35TC)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (182804SC)
- DDS Shaft Seal, 100 x 130 x 12 mm., Nitrile Rubber (10013012TC)
- DDS Shaft Seal, 70 x 90 x 10 mm., Nitrile Rubber (709010TC)
- Dds Shaft Seals & Adapters