Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 62 x 80 x 10 mm., Nitrile Rubber
Mfr # 628010TC
Zoro # G6130875
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 62 mm
- Outside Dia. 80 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 628010TC
- Zoro # G6130875
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 62 mm |
Outside Dia. | 80 mm |
Width | 10 mm |
Outside Diameter | 80 mm |
Overall Width | 10 mm |
Inside Diameter | 62 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 62 mm, Outside Diameter 80 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L450 (4L450)
- SKF SKF 6208 Z/C3, Single Row Ball Bearings (6208 Z/C3)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (4S26)
- CAMOZZI #Mc238-D00, Mc Series, Filter Regulator, G3/8-G1/2, Ports: G3/8, 25Μm #Standard, , Manual (MC238-D00)
- DDS Shaft Seal, 28 x 52 x 7 mm., TC, Nitrile Rubber (28527TC)
- DDS Shaft Seal, 55 x 72 x 10 mm., TCV, Fluoro Rubber (557210TCV)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152305TC)
- DDS Shaft Seal, 48 x 72 x 7 mm., TC, Nitrile Rubber (48727TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.89.52TC)
- DDS Shaft Seal, 20 x 32 x 8 mm., TC, Nitrile Rubber (20328TC)
- DDS Shaft Seal, TB, 60mm ID, Nitrile Rubber (609010TB)
- Dds Shaft Seals & Adapters