Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60mm I. D., 95mm O. D., 8mm W
Mfr # 60958SC
Zoro # G5912860
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 95 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 60958SC
- Zoro # G5912860
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 95 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 95 mm |
Inside Diameter | 60 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 60 mm, Outside Diameter 95 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE O-Ring for Polycarbonate Bowl, Compact (114X64)
- PARKER Quick Connect, Plug, 1/4 Body, 1/4"-18 (SH3C)
- QA1 Female, SS/PTFE Race Rod End, RH, 6/6.065mm (MGFR6T)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162807TCN)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.867.93TC)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (202806TCNV)
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224208TC)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (305007TCN)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152305TC)
- Dds Shaft Seals & Adapters