Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60mm I. D., 90mm O. D., 12mm W
Mfr # 609012TC
Zoro # G5939591
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 90 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 609012TC
- Zoro # G5939591
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 90 mm |
Width | 12 mm |
Overall Width | 12 mm |
Outside Diameter | 90 mm |
Inside Diameter | 60 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 60 mm, Outside Diameter 90 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Lubricator Metal Bowl, 3/4" (1131-9)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z363)
- PIX V-Belt, Cogged 5/8 X 50 (5VX500)
- SKF SKF-51109, Single Row Ball Brgs, 51109 (51109)
- DDS Shaft Seal, 30 x 50 x 7 mm., Nitrile Rubber (305007SC)
- DDS Shaft Seal, 28 x 40 x 8 mm., TC, Nitrile Rubber (28408TC)
- DDS Shaft Seal, 10 x 16 x 4 mm., Nitrile Rubber (101604SC)
- DDS Shaft Seal, 35 x 48 x 8 mm., Nitrile Rubber (354808TC)
- DDS Shaft Seal, TC, 0.625in ID, Nitrile Rubber (IN15.8731.756.35TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406210SC)
- DDS Shaft Seal, 22 x 35 x 7 mm., Nitrile Rubber (223507TC)
- Dds Motor Supplies