Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60mm I. D., 75mm O. D., 8mm W
Mfr # 60758SCV
Zoro # G5909239
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 75 mm
- Lip Material Fluoro Rubber
- Design Code SCV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 60758SCV
- Zoro # G5909239
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 75 mm |
Width | 8 mm |
Outside Diameter | 75 mm |
Overall Width | 8 mm |
Inside Diameter | 60 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Case Coating | None |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Seal Design | SC |
Number of Lips | 1 |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 60 mm, Outside Diameter 75 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Anti Spatter, Aerosol Can, 16 oz, Water (ANTISPATW-16)
- MIDWEST FASTENER 3/8" x 3/4" x 1/16" Bronze Machine Bushings 8PK (76323)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (194144.00)
- BESTORQ 5M Timing Belts, 385-5M-15 (385-5M-15)
- DDS Shaft Seal, 45 x 72 x 10 mm., TC, Nitrile Rubber (457210TC)
- DDS Shaft Seal, SC, 10mm ID, Nitrile Rubber (101605SC)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (449210TC)
- DDS Shaft Seal, 60mm I. D., 110mm O. D., 12mm W (6011012SC)
- DDS Shaft Seal, SF, 54mm ID, Nitrile Rubber (548510SF)
- DDS Shaft Seal, 165.1mm I. D., 190.5mm O. D. (165.1190.512.7TC)
- DDS Shaft Seal, SA, 60mm ID, Nitrile Rubber (607508SA)
- Dds Shaft Seals & Adapters