Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60.32mm I. D., 88.9mm O. D.
Mfr # 60.3288.912.7SB
Zoro # G5929329
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 60.32 mm
- Outside Dia. 88.9 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 60.3288.912.7SB
- Zoro # G5929329
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60.32 mm |
Outside Dia. | 88.9 mm |
Width | 12.7 mm |
Outside Diameter | 3.5 in |
Overall Width | 0.5 in |
Inside Diameter | 2.375 in |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 2.375 in, Outside Diameter 3.5 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555788 (ET425SR-015A)
- ALLEN BRADLEY Ac Drive 22AD6P0N104 (22A-D6P0N104)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 3 (W3SS227)
- SPEEDAIRE Air Cylinder, 6 in Bore, 14 in Stroke, NFPA Double Acting (5UZZ7)
- DDS Shaft Seal, 95 x 110 x 10 mm., Nitrile Rubber (9511010TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.812.7TC)
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- DDS Shaft Seal, 40 x 80 x 7 mm., TC, Nitrile Rubber (40807TC)
- DDS Shaft Seal, 14 x 22 x 5 mm., TC, Nitrile Rubber (14225TC)
- DDS Shaft Seal, 30 x 72 x 10 mm., TC, Nitrile Rubber (307210TC)
- DDS Shaft Seal, SA, 60mm ID, Nitrile Rubber (607508SA)
- Dds Shaft Seals & Adapters