Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60.32mm I. D., 76.2mm O. D.
Mfr # 60.3276.29.52TC
Zoro # G5912221
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 60.32 mm
- Outside Dia. 76.2 mm
- Width 9.52 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 60.3276.29.52TC
- Zoro # G5912221
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60.32 mm |
Outside Dia. | 76.2 mm |
Width | 9.52 mm |
Outside Diameter | 3 in |
Inside Diameter | 2.375 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 2.375 in, Outside Diameter 3 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rotor 30349, 1 bag/pk (30349)
- POWERDRIVE QD Bushing, Series SF, 2-7/16" Bore (SF-2-7/16)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.328 In Od X 0.465 In W; Case Carburized Steel (LM67010)
- CARLISLE AX21 Gold-Ribbon Cog-Belt (AX21)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (608508SB)
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- DDS Shaft Seal, TA, 2in ID, Nitrile Rubber (IN50.885.729.52TA)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.867.93TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.627.93SC)
- DDS Shaft Seal, SC, 55mm ID, Nitrile Rubber (558008SC)
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- Dds Motor Supplies