Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60.32mm I. D., 73.02mm O. D.
Mfr # 60.3273.027.93TC
Zoro # G5908469
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 60.32 mm
- Outside Dia. 73.02 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 60.3273.027.93TC
- Zoro # G5908469
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60.32 mm |
Outside Dia. | 73.02 mm |
Width | 7.93 mm |
Overall Width | 0.313 in |
Inside Diameter | 2.375 in |
Outside Diameter | 2.875 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 2.375 in, Outside Diameter 2.875 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Double Socket, PK4 (61514)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- BESTORQ replacement for M124218 JOHN DEERE 1128DDE Belt for Auger, Ser. No. 210000 & Before, 4LK370 (4LK370)
- PARKER Filter Element, 10 Micron, 4 GPM, PK2 (932017Q)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405206SC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (255212SC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35TC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254511TCV)
- DDS Shaft Seal, 55 x 90 x 8 mm., TC, Nitrile Rubber (55908TC)
- DDS Shaft Seal, 38 x 58 x 7 mm., TC, Nitrile Rubber (38587TC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456812TCN)
- Dds Shaft Seals & Adapters