Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60 x 95 x 10 mm., Nitrile Rubber
Mfr # 609510TC
Zoro # G6130909
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 95 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 609510TC
- Zoro # G6130909
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 95 mm |
Width | 10 mm |
Inside Diameter | 60 mm |
Overall Width | 10 mm |
Outside Diameter | 95 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 60 mm, Outside Diameter 95 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10)
- LUBRIPLATE Heavy Duty, Tacky, Moly-Disulfide Grease PK40 (L0108-098)
- ALEMITE Grease Fitting, Air Vent 2.4 Cfm 3/8 PTF (AL313650)
- DDS Shaft Seal, 50 x 68 x 10 mm., TC, Nitrile Rubber (506810TC)
- DDS Shaft Seal, 115 x 150 x 12 mm., Nitrile Rubber (11515012TC)
- DDS Shaft Seal, 95 x 120 x 13 mm., TC, Nitrile Rubber (9512013TC)
- DDS Shaft Seal, TB, 42mm ID, Nitrile Rubber (425807TB)
- DDS Shaft Seal, 20 x 52 x 9 mm., TC, Nitrile Rubber (20529TC)
- DDS Shaft Seal, 60 x 80 x 7 mm., TCV, Fluoro Rubber (60807TCV)
- Dds Shaft Seals & Adapters