Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60 x 90 x 10 mm., TCV, Fluoro Rubber
Mfr # 609010TCV
Zoro # G7747951
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 90 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 609010TCV
- Zoro # G7747951
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 90 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 60 mm |
Outside Diameter | 90 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Case Coating | None |
Number of Lips | 2 |
Maximum Surface Speed | 999 mps |
Seal Design | TC |
Contact Type | Contact Seal |
Maximum Pressure | 10 psi |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 60 mm, Outside Diameter 90 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS Flow Control Valve 19 Series, Standard Profile, Standard Capacity, Slot Adjustment (1968A3008)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06S)
- SUPER LUBE 14.1 oz Di-Electric Grease Can Translucent White (91016)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24FJX-04FOR-GAUGE PORT (GP6504-24-24-04FB)
- DDS Shaft Seal, 55mm I. D., 72mm O. D., 8mm W (55728TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (254807TC)
- DDS Shaft Seal, SC, 1.375in ID, Nitrile Rubber (IN34.9247.626.35SC)
- DDS Shaft Seal, 25 x 52 x 8 mm., TC, Nitrile Rubber (25528TC)
- DDS Shaft Seal, 27 x 37 x 7 mm., TC, Nitrile Rubber (27377TC)
- DDS Shaft Seal, TC, 0.875in ID, Nitrile Rubber (IN22.2234.926.35TC)
- DDS Shaft Seal, 63mm I. D., 90mm O. D., 10mm W (639010TC)
- Dds Shaft Seals & Adapters