Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60 x 85 x 8 mm., Nitrile Rubber
Mfr # 608508TC
Zoro # G6130945
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 85 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 608508TC
- Zoro # G6130945
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 85 mm |
Width | 8 mm |
Inside Diameter | 60 mm |
Outside Diameter | 85 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 60 mm, Outside Diameter 85 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Plastic Fluid Level Sight Glass - G 1" Pipe Thread - J.W. Winco 6311025 (TLT-G1)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (11B)
- TRITAN Double Riveted Chain, Link (60-2R CL)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 71.3mm Pitch dia. (W-28S-H)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (608508SB)
- DDS Shaft Seal, SC, 60mm ID, Nitrile Rubber (608508SC)
- DDS Shaft Seal, 60 x 85 x 10 mm., TC, Nitrile Rubber (608510TC)
- DDS Shaft Seal, 250 x 280 x 15 mm., Nitrile Rubber (25028015TC)
- DDS Shaft Seal, 48 x 70 x 9 mm., TC, Nitrile Rubber (48709TC)
- DDS Shaft Seal, SF, 95mm ID, Nitrile Rubber (9512512SF)
- DDS Shaft Seal, SC, 1.625in ID, Nitrile Rubber (41.2773.027.93SC)
- Dds Motor Supplies