Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60 x 85 x 8 mm., Fluoro Rubber
Mfr # 608508TCV
Zoro # G6130936
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 60 mm
- Outside Dia. 85 mm
- Lip Material Fluoro Rubber
- Design Code TCV
- Contact Type Contact Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 608508TCV
- Zoro # G6130936
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 85 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 85 mm |
Inside Diameter | 60 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Contact Type | Contact Seal |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Number of Lips | 2 |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Seal Design | TC |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 60 mm, Outside Diameter 85 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.75 inch OD (4B34SD)
- GATES Polyflex Belts, 5M515 (5M515)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (499-2-SEALKIT)
- DDS Shaft Seal, 76.2mm I. D., 95.25mm O. D. (76.295.259.52TCV)
- DDS Shaft Seal, 40 x 80 x 8 mm., Nitrile Rubber (408008TC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (28.5738.16.35SC)
- DDS Shaft Seal, 32 x 45 x 4 mm., VC, Nitrile Rubber (32454VC)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152305TC)
- DDS Shaft Seal, 63mm I. D., 90mm O. D., 10mm W (639010TC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456206TCN)
- Dds Motor Supplies