Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60 x 75 x 8 mm., Nitrile Rubber
Mfr # 607508TC
Zoro # G6130997
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 75 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 607508TC
- Zoro # G6130997
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 75 mm |
Width | 8 mm |
Outside Diameter | 75 mm |
Inside Diameter | 60 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 60 mm, Outside Diameter 75 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR10N (MR10N)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F212IHE)
- SPEEDAIRE Kit, Auto Drain, Speedaire Compact (4ZK18)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-1/6"-12 Thread Size, H Series (VHC12-12EM)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (204007TCNV)
- DDS Shaft Seal, 20 x 47 x 10 mm., TC, Nitrile Rubber (204710TC)
- DDS Shaft Seal, 25 x 35 x 4 mm., VC, Nitrile Rubber (25354VC)
- DDS Shaft Seal, TCNV, 65mm ID, Fluoro Rubber (658508TCNV)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (12.722.226.35SC)
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber (365010SC)
- DDS Shaft Seal, 50 x 80 x 8 mm., Nitrile Rubber (508008TC)
- Dds Shaft Seals & Adapters