Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 60 x 72 x 4 mm., VC, Nitrile Rubber
Mfr # 60724VC
Zoro # G7759230
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 72 mm
- Width 4 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 60724VC
- Zoro # G7759230
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 72 mm |
Width | 4 mm |
Outside Diameter | 72 mm |
Inside Diameter | 60 mm |
Overall Width | 4 mm |
Description
Rotary Shaft Seal, Design Code VC, Inside Diameter 60 mm, Outside Diameter 72 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 103" Outside Length, 1/2" Top Width, 1 Ribs (A101/4L1030)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160D003BH3HC, Pressure Line, 3 micron (ZX-0160D003BH3HC)
- OTC Hydraulic Electric Pump, High Force, 0.5 hp (4044)
- WESTWARD Grease Fitting and Install Kit, Metric (5NUF3)
- DDS Shaft Seal, 50 x 100 x 10 mm., Nitrile Rubber (5010010TC)
- DDS Shaft Seal, 80 x 110 x 10 mm., Nitrile Rubber (8011010TC)
- DDS Shaft Seal, 70mm I. D., 80mm O. D., 5mm W (70805VG)
- DDS Shaft Seal, 8 x 20 x 5 mm., Nitrile Rubber (082005TC)
- DDS Shaft Seal, TCV, 16mm ID, Fluoro Rubber (163006TCV)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162204TC)
- DDS Shaft Seal, SB, 55mm ID, Nitrile Rubber (558008SB)
- Dds Shaft Seals & Adapters