Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 6 x 16 x 7 mm., SCV, Fluoro Rubber
Mfr # 6167SCV
Zoro # G7751451
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 6 mm
- Outside Dia. 16 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 6167SCV
- Zoro # G7751451
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 6 mm |
Outside Dia. | 16 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 16 mm |
Inside Diameter | 6 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Surface Speed | 999 mps |
System of Measurement | Metric |
Contact Type | Contact Seal |
Number of Lips | 1 |
Seal Design | SC |
Case Coating | None |
Spring Reinforcement | Yes |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Pressure | 10 psi |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 6 mm, Outside Diameter 16 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X04X04X04)
- LOC-LINE Hose, Gray, 3/4", 5ft., Coil (69539-G)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 370V, Round (6FLR5)
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 12 In (K2G10-115V-BR-12)
- DDS Shaft Seal, TC, 4.5in ID, Nitrile Rubber (IN114.3152.412.7TC)
- DDS Shaft Seal, 50 x 72 x 8 mm., Nitrile Rubber (507208TC)
- DDS Shaft Seal, 40 x 58 x 7 mm., TC, Nitrile Rubber (40587TC)
- DDS Shaft Seal, SC, 66.6mm ID, Nitrile Rubber (66.691.9513SC)
- DDS Shaft Seal, TC, 49mm ID, Nitrile Rubber (496807TC)
- TIMKEN Axle Shaft Seal - Front Outer, 710701 (710701)
- Dds Motor Supplies