Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 6 x 16 x 6 mm., TC, Nitrile Rubber
Mfr # 6167TC
Zoro # G7751436
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 6 mm
- Outside Dia. 16 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 6167TC
- Zoro # G7751436
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 6 mm |
Outside Dia. | 16 mm |
Width | 6 mm |
Outside Diameter | 16 mm |
Inside Diameter | 6 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 6 mm, Outside Diameter 16 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 75 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX750)
- MAIN FILTER Hydraulic Filter, replaces OMT CR091F10R, Return Line, 10 micron, Outside-In (MF0062263)
- SPEEDAIRE Spring Lockcoil (PN12V727034G)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88958-06-04)
- DDS Shaft Seal, 120mm I. D., 150mm O. D. (12015012SA)
- DDS Shaft Seal, 100mm I. D., 120mm O. D. (10012012SA)
- DDS Shaft Seal, 60 x 80 x 12 mm., TCV, Fluoro Rubber (608012TCV)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091302VG)
- DDS Shaft Seal, VB, 20mm ID, Nitrile Rubber (203004VB)
- DDS Shaft Seal, 12.7mm I. D., 22.22mm O. D. (12.722.226.35TCV)
- DDS Shaft Seal, 30 x 62 x 7 mm., Fluoro Rubber (306207TCV)
- Dds Shaft Seals & Adapters