Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 6 x 10 x 2 mm., Nitrile Rubber
Mfr # 061002VC
Zoro # G6135066
original price:
$4.24
8% off
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 6 mm
- Outside Dia. 10 mm
- Width 2 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 061002VC
- Zoro # G6135066
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 6 mm |
Outside Dia. | 10 mm |
Width | 2 mm |
Overall Width | 2 mm |
Outside Diameter | 10 mm |
Inside Diameter | 6 mm |
Description
Rotary Shaft Seal, Design Code VC, Inside Diameter 6 mm, Outside Diameter 10 mm, Overall Width 2 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 2 IN. STAINLESS SET SCREW STAINLESS PILLOW BLOCK (MUCP211-32)
- SUPERCOOL 32 oz. Premium Mineral Oil 6 PK (MO-500-GM-6CP)
- ANCHOR FLUID POWER 1" CODE 61 CARBON STEEL FLANGE PLUG (16FOP)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX49)
- DDS Shaft Seal, 40 x 56 x 8 mm., TC, Nitrile Rubber (40568TC)
- DDS Shaft Seal, 50 x 80 x 10 mm., TCV, Fluoro Rubber (508010TCV)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355707TC)
- DDS Shaft Seal, 22 x 37 x 7 mm., TC, Nitrile Rubber (22377TC)
- DDS Shaft Seal, TC, 1.5in ID, Nitrile Rubber (IN38.169.859.52TC)
- DDS Shaft Seal, 95 x 120 x 13 mm., TC, Nitrile Rubber (9512013TC)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091603VG)
- Dds Shaft Seals & Adapters