Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 58mm I. D., 90mm O. D., 13mm W
Mfr # 589013SC
Zoro # G5926048
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 58 mm
- Outside Dia. 90 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 589013SC
- Zoro # G5926048
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 58 mm |
Outside Dia. | 90 mm |
Width | 13 mm |
Outside Diameter | 90 mm |
Inside Diameter | 58 mm |
Overall Width | 13 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 58 mm, Outside Diameter 90 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 60 Series (H3-62-T8)
- LOC-LINE Double Socket, 1/2In, PK20 (59872)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D685)
- SPEEDAIRE Roller Guide, Top, 4-way, 13 13/16 in (A109-4050)
- DDS Shaft Seal, TC, 20mm ID, Nitrile Rubber (202805TC)
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- DDS Shaft Seal, TCN, 1.5in ID, Nitrile Rubber (IN38.157.157.93TCN)
- DDS Shaft Seal, 20 x 28 x 7 mm., Nitrile Rubber (202807TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7557.157.93SC)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152304TC)
- DDS Shaft Seal, TCN, 50mm ID, Nitrile Rubber (507007TCN)
- Dds Motor Supplies