Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 58mm I. D., 88mm O. D., 8mm W
Mfr # 58808TB
Zoro # G5921857
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 58 mm
- Outside Dia. 88 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 58808TB
- Zoro # G5921857
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 58 mm |
Outside Dia. | 88 mm |
Width | 8 mm |
Inside Diameter | 58 mm |
Overall Width | 8 mm |
Outside Diameter | 88 mm |
Description
Rotary Shaft Seal, Design Code TB, Inside Diameter 58 mm, Outside Diameter 88 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wire Pulling Foam Lubricant (51100)
- INGERSOLL-RAND NEEDLE HOLDER (PF2219-21)
- DAYTON 1F554 UHMW-PE Flange Mount Bearing, Solid Rigid (4 Bolt) (1F554)
- ZORO SELECT B62 Outside65.0 Pitch63.8 (42W422)
- DDS Shaft Seal, SC, 2.062in ID, Nitrile Rubber (IN52.3880.9611.43SC)
- DDS Shaft Seal, 55mm I. D., 85mm O. D., 8mm W (55858TC)
- DDS Shaft Seal, 75 x 105 x 15 mm., Nitrile Rubber (7510515TC)
- DDS Shaft Seal, SA, 35mm ID, Nitrile Rubber (356210SA)
- DDS Shaft Seal, TCNV, 65mm ID, Fluoro Rubber (658508TCNV)
- DDS Shaft Seal, 70 x 90 x 10 mm., SC, Nitrile Rubber (709010SC)
- DDS Shaft Seal, TC, 23mm ID, Nitrile Rubber (233707TC)
- Dds Motor Supplies