Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 58mm I. D., 85mm O. D., 12mm W
Mfr # 588512SC
Zoro # G5937817
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 58 mm
- Outside Dia. 85 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 588512SC
- Zoro # G5937817
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 58 mm |
Outside Dia. | 85 mm |
Width | 12 mm |
Outside Diameter | 85 mm |
Inside Diameter | 58 mm |
Overall Width | 12 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 58 mm, Outside Diameter 85 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Regulator Kit (275638)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-3100)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 43.3 in L Outside (BX40)
- PARKER Air Cylinder, 7/16 in Bore, 5 in Stroke, Round Body Double Acting (0.44DSR05.00)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- DDS Shaft Seal, 20 x 37 x 7 mm., TC, Nitrile Rubber (20377TC)
- DDS Shaft Seal, 30 x 50 x 8 mm., Nitrile Rubber (305008TC)
- DDS Shaft Seal, 90mm I. D., 130mm O. D., 12mm W (9013012SC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356210TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (254807TC)
- DDS Shaft Seal, 50 x 72 x 7 mm., TCV, Fluoro Rubber (50727TCV)
- Dds Shaft Seals & Adapters