Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 58mm I. D., 80mm O. D., 10mm W
Mfr # 588010TB
Zoro # G5926118
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 58 mm
- Outside Dia. 80 mm
- Lip Material Nitrile Rubber
- Design Code TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 588010TB
- Zoro # G5926118
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 58 mm |
Outside Dia. | 80 mm |
Width | 10 mm |
Outside Diameter | 80 mm |
Inside Diameter | 58 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code TB, Inside Diameter 58 mm, Outside Diameter 80 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPA12NFD, Pressure Line, 25 micron (ZX-EPA12NFD)
- DANA SPICER CHASSIS Universal Joint, 5-155X (5-155X)
- LISLE HOSE CUTTER (LI11420)
- MILTON AA Style Plug, 3/8" MNPT, PK5 (1877)
- DDS Shaft Seal, 18 x 32 x 7 mm., TC, Nitrile Rubber (18327TC)
- DDS Shaft Seal, TC, 50mm ID, Nitrile Rubber (506010TC)
- DDS Shaft Seal, TC, 20mm ID, Nitrile Rubber (202805TC)
- DDS Shaft Seal, 9 x 15 x 3 mm., Nitrile Rubber (091503VC)
- DDS Shaft Seal, 60 x 90 x 8 mm., Nitrile Rubber (609008TC)
- DDS Shaft Seal, 40 x 55 x 8 mm., TC, Nitrile Rubber (40558TC)
- DDS Shaft Seal, TA, 105mm ID, Nitrile Rubber (10513013TA)
- Dds Shaft Seals & Adapters