Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 58mm I. D., 72mm O. D., 8mm W
Mfr # 58728SC
Zoro # G5935717
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 58 mm
- Outside Dia. 72 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 58728SC
- Zoro # G5935717
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 58 mm |
Outside Dia. | 72 mm |
Width | 8 mm |
Outside Diameter | 72 mm |
Inside Diameter | 58 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 58 mm, Outside Diameter 72 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Thrust BRG, Bore 3.250in., 3900 rpm (NTA5266)
- DYNABRADE Front Ring (57055)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 4 In (K2G10-12V-BR-04)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 51" (AA51)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.456.35TC)
- DDS Shaft Seal, 35 x 62 x 7 mm., Nitrile Rubber (356207TC)
- DDS Shaft Seal, SC, 0.312in ID, Nitrile Rubber (IN7.9315.873.96SC)
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber (365010SC)
- DDS Shaft Seal, TC, 54mm ID, Nitrile Rubber (547208TC)
- DDS Shaft Seal, TC, 32mm ID, Nitrile Rubber (324407TC)
- Dds Motor Supplies