Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 58.73mm I. D., 79.37mm O. D.
Mfr # 58.7379.379.52SC
Zoro # G5909561
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 58.73 mm
- Outside Dia. 79.37 mm
- Width 9.52 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 58.7379.379.52SC
- Zoro # G5909561
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 58.73 mm |
Outside Dia. | 79.37 mm |
Width | 9.52 mm |
Overall Width | 0.375 in |
Outside Diameter | 3.125 in |
Inside Diameter | 2.313 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 2.313 in, Outside Diameter 3.125 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 11 # of Teeth (35B11F-5/8)
- DART CONTROLS Dual Voltage Nmea 1 Enclousre (15DVP)
- BAILEY HYDRAULICS Seal Kit Wc Cylinders 3 Bore, 1.5 Rod Diameter, 3000 PSI, 204102 (286102)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 44.4 inch OD (6C440J)
- DDS Shaft Seal, 15 x 30 x 7 mm., TC, Nitrile Rubber (15307TC)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304004SC)
- DDS Shaft Seal, 40 x 80 x 8 mm., Nitrile Rubber (408008TC)
- DDS Shaft Seal, 40 x 62 x 10 mm., SCV, Fluoro Rubber (406210SCV)
- DDS Shaft Seal, 28 x 38 x 7 mm., Nitrile Rubber (283807TC)
- CLIMAX METAL PRODUCTS SUA-100 Step Up Clamp-On Adapter (SUA-100)
- Dds Shaft Seals & Adapters