Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 58 x 80 x 8 mm., Nitrile Rubber
Mfr # 588008TC
Zoro # G6131030
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 58 mm
- Outside Dia. 80 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 588008TC
- Zoro # G6131030
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 58 mm |
Outside Dia. | 80 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 58 mm |
Outside Diameter | 80 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 58 mm, Outside Diameter 80 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 61/64" Nylon Plastic Hose Clamps 5PK (69213)
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 1685, Pressure Line, 6 micron (ZX-1685)
- DAYTON Run Capacitor, 25 MFD, 440V, Round (2MEH2)
- STONER RELEASOMERS RR-5 HOT EF SEMI-PERM RELEASE (G450)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163006TC)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 8mm W (50808TC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (204210SC)
- DDS Shaft Seal, 65mm I. D., 90mm O. D., 12mm W (659012TB)
- DDS Shaft Seal, 14 x 20 x 3 mm., Nitrile Rubber (142003VG)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (204809SC)
- DDS Shaft Seal, 55 x 90 x 8 mm., TC, Nitrile Rubber (55908TC)
- Dds Motor Supplies