Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 58 x 72 x 8 mm., SCV, Fluoro Rubber
Mfr # 58728SCV
Zoro # G7759075
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 58 mm
- Outside Dia. 72 mm
- Width 8 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 58728SCV
- Zoro # G7759075
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 58 mm |
Outside Dia. | 72 mm |
Width | 8 mm |
Outside Diameter | 72 mm |
Overall Width | 8 mm |
Inside Diameter | 58 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Number of Lips | 1 |
Contact Type | Contact Seal |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Case Coating | None |
Seal Design | SC |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 58 mm, Outside Diameter 72 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 25-30 MFD, Round (6FLU3)
- GATES Synchro-Power Polyurethane Belts, AT10-780-25 (AT10-780-25)
- DAYTON 1F634 Pillow Block Bearing (1F634)
- NTN NTN 6302Z, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Single Shielded (6302Z)
- DDS Shaft Seal, 55 x 85 x 10 mm., TC, Nitrile Rubber (558510TC)
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.59.52TC)
- DDS Shaft Seal, SF, 95mm ID, Nitrile Rubber (9512512SF)
- DDS Shaft Seal, TC, 42mm ID, Nitrile Rubber (427612TC)
- DDS Shaft Seal, TCV, 130mm ID, Fluoro Rubber (13017012TCV)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76TC)
- DDS Shaft Seal, 44 x 60 x 10 mm., SCV, Fluoro Rubber (446010SCV)
- Dds Motor Supplies