Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 57.15mm I. D., 80.96mm O. D.
Mfr # 57.1580.9612.7SC
Zoro # G5934098
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 57.15 mm
- Outside Dia. 80.96 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 57.1580.9612.7SC
- Zoro # G5934098
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 57.15 mm |
Outside Dia. | 80.96 mm |
Width | 12.7 mm |
Overall Width | 0.5 in |
Outside Diameter | 3.188 in |
Inside Diameter | 2.25 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 2.25 in, Outside Diameter 3.188 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Male British Standard Pipe Parallel Straight Adapter (7032X12X12)
- INGERSOLL-RAND Bushing (H-282)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-3/8-XB)
- TRICO LV Replacement Filter, 25 Microns (36995)
- DDS Shaft Seal, SA, 60mm ID, Nitrile Rubber (607508SA)
- DDS Shaft Seal, 92mm I. D., 120mm O. D., 13mm W (9212013SC)
- DDS Shaft Seal, 50 x 80 x 10 mm., TCV, Fluoro Rubber (508010TCV)
- DDS Shaft Seal, 25 x 52 x 8 mm., TC, Nitrile Rubber (25528TC)
- DDS Shaft Seal, 80 x 125 x 12 mm., SCV, Fluoro Rubber (8012512SCV)
- DDS Shaft Seal, 45 x 70 x 10 mm., TC, Nitrile Rubber (457010TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7555.5610.92TC)
- Dds Shaft Seals & Adapters