Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 57.15mm I. D., 76.2mm O. D.
Mfr # 57.1576.29.52SC
Zoro # G5910377
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 57.15 mm
- Outside Dia. 76.2 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 57.1576.29.52SC
- Zoro # G5910377
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 57.15 mm |
Outside Dia. | 76.2 mm |
Width | 9.52 mm |
Outside Diameter | 3 in |
Overall Width | 0.375 in |
Inside Diameter | 2.25 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 2.25 in, Outside Diameter 3 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-LM48548, Tapered Inch Roller Bearing, LM48548 (LM48548)
- MASTER PNEUMATIC MUFFLER, 1/8 (M10-1)
- MTD Belt-V B Sec X 14 (954-04329A)
- ACCU-LUBE Production Applicator, Junior, 1 Nozzle (01D0-STD)
- DDS Shaft Seal, SC, 66.6mm ID, Nitrile Rubber (66.691.9513SC)
- DDS Shaft Seal, TC, 10mm ID, Nitrile Rubber (101807TC)
- DDS Shaft Seal, 30 x 47 x 7 mm., TC, Nitrile Rubber (30477TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.629.52SC)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (356212TF)
- DDS Shaft Seal, SC, 8mm ID, Nitrile Rubber (081906SC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.86.35TC)
- Dds Motor Supplies