Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 56mm I. D., 70mm O. D., 8mm W
Mfr # 56708TC
Zoro # G5905888
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 56 mm
- Outside Dia. 70 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 56708TC
- Zoro # G5905888
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 56 mm |
Outside Dia. | 70 mm |
Width | 8 mm |
Inside Diameter | 56 mm |
Overall Width | 8 mm |
Outside Diameter | 70 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 56 mm, Outside Diameter 70 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 39" Outside Length, 3/8" Top Width, 1 Ribs (3VX390)
- BAILEY HYDRAULICS Riveted Roller Chain Box 50R-10 - Standard: 50 Chain Size, 10 Ft, 131537 (131537)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 50ft 200 PSI, w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-050H44)
- MIDWEST FASTENER 7/16" x 1-1/8" Zinc Plated Steel Flange Bearings 3PK (66622)
- DDS Shaft Seal, 45 x 60 x 7 mm., Nitrile Rubber (456007TC)
- DDS Shaft Seal, TCNV, 19.5mm ID, Fluoro Rubber (19.53006TCNV)
- DDS Shaft Seal, 16 x 24 x 4 mm., Nitrile Rubber (162404VC)
- DDS Shaft Seal, 92mm I. D., 120mm O. D., 13mm W (9212013SC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4568.2612.7SC)
- DDS Shaft Seal, 60mm I. D., 74mm O. D., 7.5mm W (60747.5SB)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304207TB)
- Dds Shaft Seals & Adapters