Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 56mm I. D., 70mm O. D., 8mm W
Mfr # 56708SC
Zoro # G5935470
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 56 mm
- Outside Dia. 70 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 56708SC
- Zoro # G5935470
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 56 mm |
Outside Dia. | 70 mm |
Width | 8 mm |
Outside Diameter | 70 mm |
Inside Diameter | 56 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 56 mm, Outside Diameter 70 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.25 inch OD (2BK65H)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP07S)
- PARKER E-z Mate Series Coupler - Male Pipe (EZ-751-12MP)
- FASCO Condenser Fan Motor, 1/6 HP, 1.0A (D917)
- DDS Shaft Seal, TF, 15mm ID, Nitrile Rubber (152507TF)
- DDS Shaft Seal, 12 x 30 x 7 mm., SC, Nitrile Rubber (12307SC)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162607TCN)
- DDS Shaft Seal, TCN, 0.625in ID, Nitrile Rubber (IN15.8728.577.93TCN)
- DDS Shaft Seal, 10 x 19 x 7 mm., Nitrile Rubber (101907TC)
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Viton - 90mm ID x 115mm OD x 12mm Thick (OS-SCV-90X115X12)
- Dds Shaft Seals & Adapters