Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 56mm I. D., 120mm O. D., 10mm W
Mfr # 5612010TC
Zoro # G5908012
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 56 mm
- Outside Dia. 120 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 5612010TC
- Zoro # G5908012
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 56 mm |
Outside Dia. | 120 mm |
Width | 10 mm |
Outside Diameter | 120 mm |
Overall Width | 10 mm |
Inside Diameter | 56 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 56 mm, Outside Diameter 120 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/4"-18 Thread Size (TL-504-4MP)
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi (13X046)
- WESTWARD Easy Out Tool, Small (15F208)
- NACHI 6900 Series Deep Groove Radial Ball Brg, 6913 (6913)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283805SC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4557.157.93SC)
- DDS Shaft Seal, SC, 140mm ID, Nitrile Rubber (14018014SC)
- DDS Shaft Seal, 30 x 72 x 10 mm., SCV, Fluoro Rubber (307210SCV)
- DDS Shaft Seal, 60mm I. D., 74mm O. D., 7.5mm W (60747.5SB)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.627.93SC)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5219.056.35SC)
- Dds Motor Supplies