Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 56 x 85 x 8 mm., TC, Nitrile Rubber
Mfr # 56858TC
Zoro # G7759005
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 56 mm
- Outside Dia. 85 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 56858TC
- Zoro # G7759005
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 56 mm |
Outside Dia. | 85 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 56 mm |
Outside Diameter | 85 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 56 mm, Outside Diameter 85 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633736M)
- GLOBAL Motor Run Capacitor, 2.5-15 MFD, 370/440V (Turbo 200 Mini)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0008 (G60402-0008)
- DDS Shaft Seal, 50 x 80 x 10 mm., TCV, Fluoro Rubber (508010TCV)
- DDS Shaft Seal, 30 x 50 x 7 mm., TC, Nitrile Rubber (30507TC)
- DDS Shaft Seal, 30 x 72 x 10 mm., SCV, Fluoro Rubber (307210SCV)
- DDS Shaft Seal, 25 x 40 x 7 mm., Nitrile Rubber (254007TC)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (304309TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.629.52SC)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1 in ID x 1.496 in OD x 0.39 in W, Nitrile Lip (9850)
- Dds Shaft Seals & Adapters