Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55mm I. D., 76mm O. D., 10mm W
Mfr # 557610TC
Zoro # G5934971
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 55 mm
- Outside Dia. 76 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 557610TC
- Zoro # G5934971
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 76 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 76 mm |
Inside Diameter | 55 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 55 mm, Outside Diameter 76 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 1/4" (5802S)
- DIXON Air King Universal Hose End, 1/2 in, FNPT, Iron, Domestic (AM3)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth (35B10)
- CENTURY Condenser Fan Motor, 1/15 HP, 1500 rpm (OTC6001)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305206SF)
- DDS Shaft Seal, 12 x 30 x 7 mm., SC, Nitrile Rubber (12307SC)
- DDS Shaft Seal, 90 x 110 x 12 mm., TCV, Fluoro Rubber (9011012TCV)
- DDS Shaft Seal, 25 x 52 x 8 mm., TC, Nitrile Rubber (25528TC)
- DDS Shaft Seal, SF, 24mm ID, Nitrile Rubber (244707SF)
- DDS Shaft Seal, 75 x 100 x 10 mm., Nitrile Rubber (7510010TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162505TC)
- Dds Motor Supplies