Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55mm I. D., 72mm O. D., 8mm W
Mfr # 55728TC
Zoro # G5939068
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 55 mm
- Outside Dia. 72 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 55728TC
- Zoro # G5939068
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 72 mm |
Width | 8 mm |
Inside Diameter | 55 mm |
Outside Diameter | 72 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 55 mm, Outside Diameter 72 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Birotational Motor 4 Bolt Flange, 4.74 Id, 770 Rpm, 2031 PSI (271402)
- TRITAN Agricultural Ball Brng, 0.628-in. Bre Dia., 2-in. OD, 15mm Outer Rng W, Thick Outer Rng, Trash Seals (203KRR3)
- THOMSON Shaft, 440C SS, 0.250 In D, 60 In (QSSS 1/4 L 60)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B96)
- DDS Shaft Seal, 20 x 28 x 4 mm., Nitrile Rubber (202804TC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0534.926.35TC)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76SC)
- DDS Shaft Seal, 30 x 38 x 4 mm., Nitrile Rubber (303804VG)
- DDS Shaft Seal, 76.2mm I. D., 95.25mm O. D. (76.295.259.52TCV)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (31.7555.5610.92TC)
- DDS Shaft Seal, 28 x 38 x 7 mm., Nitrile Rubber (283807TC)
- Dds Shaft Seals & Adapters