Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55mm I. D., 70mm O. D., 8mm W
Mfr # 55708TCV
Zoro # G5930047
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 55 mm
- Outside Dia. 70 mm
- Width 8 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 55708TCV
- Zoro # G5930047
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 70 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 70 mm |
Inside Diameter | 55 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Seal Design | TC |
Number of Lips | 2 |
System of Measurement | Metric |
Maximum Pressure | 10 psi |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 55 mm, Outside Diameter 70 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DSRM01.00)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type (L0707-060)
- NTN Tapered Roller Bearing Cones (HH221434)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (446211.5TC)
- DDS Shaft Seal, 20 x 37 x 7 mm., TC, Nitrile Rubber (20377TC)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (IN12.722.226.35SC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (455806TCN)
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- DDS Shaft Seal, 40 x 80 x 7 mm., TC, Nitrile Rubber (40807TC)
- REINZ Shaft Oil Seal, 81-41272-00 (81-41272-00)
- Dds Shaft Seals & Adapters