Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55mm I. D., 63mm O. D., 5mm W
Mfr # 55635VG
Zoro # G5937108
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 55 mm
- Outside Dia. 63 mm
- Width 5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 55635VG
- Zoro # G5937108
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 63 mm |
Width | 5 mm |
Overall Width | 5 mm |
Outside Diameter | 63 mm |
Inside Diameter | 55 mm |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 55 mm, Outside Diameter 63 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2012 X 1-5/8-KW Taper Lock Bushing (2012X1-5/8)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZB02520-15-51-G)
- TRANE PARTS 370/440V Oval Run Capacitor Replaces CPT00088 (SFCAP10440 10MFD)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/8 In (E238)
- DDS Shaft Seal, SB, 0.5in ID, Nitrile Rubber (IN12.722.226.35SB)
- DDS Shaft Seal, TC, 42mm ID, Nitrile Rubber (427612TC)
- DDS Shaft Seal, 22 x 28 x 4 mm., Nitrile Rubber (222804VC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.627.93SC)
- DDS Shaft Seal, SC, 38mm ID, Nitrile Rubber (388010SC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4576.29.52SC)
- DDS Shaft Seal, 45mm I. D., 62mm O. D., 8mm W (45628TCV)
- Dds Shaft Seals & Adapters