Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55 x 90 x 10 mm., Fluoro Rubber
Mfr # 559010TCV
Zoro # G6131049
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 55 mm
- Outside Dia. 90 mm
- Lip Material Fluoro Rubber
- Case Coating None
- Lip Material Application Fluoroelastomer for High Temperature Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 559010TCV
- Zoro # G6131049
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 90 mm |
Width | 10 mm |
Inside Diameter | 55 mm |
Overall Width | 10 mm |
Outside Diameter | 90 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | TC |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 10 psi |
Number of Lips | 2 |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 55 mm, Outside Diameter 90 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3750", OD 24mm, Steel (MCL-6E-F)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6203-2RS-3/4 Bearing No., 0.75 I.D., 1.57 O.D., 0.47 Width (150221)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- SOLBERG Paper Air Filter (896)
- DDS Shaft Seal, 36 x 68 x 10 mm., TC, Nitrile Rubber (366810TC)
- DDS Shaft Seal, 28 x 45 x 7 mm., SCV, Fluoro Rubber (28457SCV)
- DDS Shaft Seal, SC, 1.313in ID, Nitrile Rubber (33.3347.626.35SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7555.5610.92TC)
- DDS Shaft Seal, 32 x 52 x 8 mm., TC, Nitrile Rubber (32528TC)
- DDS Shaft Seal, 50 x 72 x 10 mm., Nitrile Rubber (507210TC)
- DDS Shaft Seal, 45mm I. D., 62mm O. D., 8mm W (45628TCV)
- Dds Motor Supplies