Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55 x 80 x 8 mm., SC, Nitrile Rubber
Mfr # 55808SC
Zoro # G7759118
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 55 mm
- Outside Dia. 80 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 55808SC
- Zoro # G7759118
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 80 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 80 mm |
Inside Diameter | 55 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 55 mm, Outside Diameter 80 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 12121, 3/4in Bore, Open (M-12121)
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- NSK NSK 6902 ZZ, 6900 Series Ball Bearing (6902 ZZ)
- MIDWEST FASTENER 5/16" Ball Bearings 20PK (72847)
- DDS Shaft Seal, SC, 1in ID, Nitrile Rubber (IN25.438.16.35SC)
- DDS Shaft Seal, 65 x 110 x 10 mm., SC, Nitrile Rubber (6511010SC)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 8mm W (65808TC)
- DDS Shaft Seal, 48 x 72 x 12 mm., TC, Nitrile Rubber (487212TC)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (183208SC)
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513012SB)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (283805TC)
- Dds Motor Supplies