Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 55 x 80 x 10 mm., TCV, Fluoro Rubber
Mfr # 558010TCV
Zoro # G7759389
original price:
$72.17
19% off
new price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 55 mm
- Outside Dia. 80 mm
- Lip Material Fluoro Rubber
- Overall Width 10 mm
- Maximum Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 558010TCV
- Zoro # G7759389
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 80 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 55 mm |
Outside Diameter | 80 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Maximum Pressure | 10 psi |
Maximum Surface Speed | 999 mps |
System of Measurement | Metric |
Seal Design | TC |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Case Coating | None |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 55 mm, Outside Diameter 80 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-5/8 to 1-7/8 In, SAE 163, PK5 (300110163)
- K-TOOL INTERNATIONAL Hydraulic Grease Fitting Assortment, 110 Piece (KTI00074)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 60 In (QS 3/4 L 60)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame (056B17D11030)
- DDS Shaft Seal, 55 x 80 x 10 mm., SCV, Fluoro Rubber (558010SCV)
- DDS Shaft Seal, 55mm I. D., 80mm O. D., 8mm W (55808TCV)
- DDS Shaft Seal, 35 x 56 x 8 mm., TC, Nitrile Rubber (35568TC)
- DDS Shaft Seal, 35 x 72 x 10 mm., TCV, Fluoro Rubber (357210TCV)
- DDS Shaft Seal, TC, 26mm ID, Nitrile Rubber (263710TC)
- DDS Shaft Seal, 65mm I. D., 100mm O. D., 12mm W (6510012TC)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (25X45X7 CRW1 R)
- Dds Motor Supplies